This item is Discontinued.

Navpod Pedastal Pod 70 Degree Precut For Lowrance Hds12 PED70-5058-C

Pedastal Pod 70 Degree Precut For Lowrance Hds12 (Discontinued)

  • Mfr # PED70-5058-C
  • Zoro # G5398986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PED70-5058-C
Zoro #
G5398986
UPC #
659988119886
Country of Origin
Unknown

Description

PedestalPod 70degrees Pre-Cut for Lowrance HDS-12 Gen2 Touch, HDS-12 Gen3 above the deck at an ideal 70degrees viewing angle. The tough and rugged black powder coated aluminum pedestal is 4 in diameter with a 6.5 round base, and is designed to accomodate the latest 12 and 16 displays. The convenient 360degrees swivel allows a completely customized position, gives anglers easy access to the fishfinder/chartplotter and allows boat covers to fit over the 70degrees PedestalPod with ease.. Like all NavPods, 70degrees PedestalPods are designed to resist impacts, vibration and moisture ingress, and are crafted with a thick gauge, UV-stable acrylic capped ABS material designed specifically to provide structural stability. The NavPod housing incorporates a double gasket system that provides an excellent watertight seal to keep spray off of electrical connections, thus ensuring the reliability and longevity of marine electronics. Electronic displays easily flush mount into the precut housing and all wires and connections are routed internally through the pedestal base..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.