This item is Discontinued.

Navpod Pedastal Pod Pre Cut For Lowrance Hds9 Gen2 Touch PED4600-08-C

Pedastal Pod Pre Cut For Lowrance Hds9 Gen2 Touch (Discontinued)

  • Mfr # PED4600-08-C
  • Zoro # G5413695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PED4600-08-C
Zoro #
G5413695
UPC #
659988116595
Country of Origin
Unknown

Description

PedestalPod with RAM Mount Pre-Cut for Lowrance HDS-9 Gen2 Touch, HDS-9 Gen3 D" size ball and the RAM pin-lock security solution.. RAM Mounts are designed with a patented rubber ball and socket system that allows an almost infinite amount of ways to position the angle of the fishfinder for that precise position of viewing. When you might be trailering, or storing the boat, the display can fold flat onto the deck with only 10" of clearance. This will allow most boat covers to fit over the PedestalPod when not in use. Your fishfinder is easily flush mounted into the pre-cut face of the NavPod. There are pre-cut models available for 7" , 9" and 12" LCD displays from all major marine electronic manufacturers.. PedestalPods are waterproof housings for marine electronics specifically designed for bass boats. PedestalPods are better than bracket mounting. Very sturdy and secure, yet clean and attractive, this mount provides protection of your marine electronics from the harshest of wet boating conditions. PedestalPods provide the convenience of height for accessibility and added security with protection from theft.. PedestalPods position your fishfinder/chartplotter at 20" off the deck and located near the bow and at a 45-degree angle for ease of viewing while fishing. This allows the user to easily reach and access the fishfinder/chartplotter for changes to range, zoom or even control the trolling motor.. All NavPods are manufactured with a double gasket system that provides an excellent watertight seal. They keep harsh spray off the electrical connections on the back of your fishfinder/chartplotter assuring reliability and longevity of your marine electronics.. Your fishfinder/chartplotter is easily flush mounted into the pre-cut face of the PedestalPod. The heavy duty, black powder coated aluminum pedestal tube is 3" in diameter with a 5" round base and has a large 1.75" opening providing plenty of room for running wires and connectors internally for a very clean look. It provides protection for wires and connectors from water intrusion, UV exposure or damage from just getting kicked or snagged and ripped out of their sockets.. All NavPods come with a security wrench and nickel chrome-plated stainless steel tamperproof screws for protection from theft. PedestalPods are available pre-cut for 7" , 9" and 12" LCD displays from all major marine electronic manufacturers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.