Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Pedestalpod Pre-Cut For Raymarine A95/A97/A98 PED4814-C

Pedestalpod Pre-Cut For Raymarine A95/A97/A98 (Discontinued)

  • Mfr # PED4814-C
  • Zoro # G5401698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PED4814-C
Zoro #
G5401698
UPC #
659988113228
Country of Origin
Unknown

Description

PED4814 PedestalPod Pre-Cut f/Raymarine a95, a97 & a98 - Carbon Black. PedestalPods are better than bracket mounting. Very sturdy and secure, yet clean and attractive, this mount provides protection of your fishfinder/chartplotter from the harshest of wet boating conditions. PedestalPods provide the convenience of easily reaching and controlling the fishfinder/chartplotter while providing added security with protection from theft.. PedestalPods position your fishfinder/chartplotter at 20" off the deck and located near the bow and at the 45degrees angle for ease of viewing while fishing. This allows the user to easily reach and access the fishfinder/chartplotter for changes to range, zoom or even control the trolling motor.. PedestalPods are manufactured with a double gasket system that provides an excellent watertight seal keeping spray off the electrical connections on the back of your fishfinder/chartplotter assuring reliability and longevity of your marine electronics. Your fishfinder/chartplotter is easily flush mounted into the pre-cut face of the NavPod. The heavy duty, powder coated aluminum pedestal tube is 3" in diameter with a 5" round base and has a large 1.75" opening providing plenty of room for running wires and connectors internally for a very clean look and provides protection for wires and electrical connectors from water intrusion, UV exposure or damage from just getting kicked or snagged and ripped out of their sockets.. NavPods come with a security wrench and nickel chrome-plated stainless steel tamperproof screws for protection from theft.. There are pre-cut models available for 7", 9" and 12" LCD displays from all major marine electronic manufacturers..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.