Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navpod Power Pod Pre Cut For Garmin Gpsmap 8412Xsv/8612Xsv PP5050-33

Power Pod Pre Cut For Garmin Gpsmap 8412Xsv/8612Xsv (Discontinued)

  • Mfr # PP5050-33
  • Zoro # G4657887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5050-33
Zoro #
G4657887
UPC #
659988120813
Country of Origin
Unknown

Description

RitchieSport Compass. Features: Easy-to-Install on Windshield or Dash, Two-Sided, Self-Adhesive Mounting Pads Included, 2" Direct-Reading, High Visibility Dials, Reversible Bracket allows a mounting range of over 300 from overhead, through angled and vertical mounts to horizontal surfaces, These mounting position options and your choice of mounting hardware permit mounting on everything from windshield or supporting frame structures, to slanted dashboards and consoles, to almost any flat, angled or vertical surface, Internal Green Night Lighting, High Temp Composite Construction for Extended Operating Range, Hardened Steel Pivot and Sapphire Jewel Movement, Built-in Compensators, Color: Gray, , Notes: Comes standard with 12 volt lighting., For all X-10's built before the year 2000 please see the service manual page 1-2 or contact Ritchie for replacement lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.