Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Power Pod Pre Cut For One Simrad Is42 B&G Triton2 PP4102

Power Pod Pre Cut For One Simrad Is42 B&G Triton2 (Discontinued)

  • Mfr # PP4102
  • Zoro # G5413512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4102
Zoro #
G5413512
UPC #
659988113587
Country of Origin
Unknown

Description

PowerPod Pre-Cut for 1 Simrad IS42 / B /AP44 Square Hole Instrument. PowerPods are better than bracket mounting. Sturdy and secure, yet clean and attractive, PowerPods position your fishfinder/chartplotter at a 20-degree viewing angle. PowerPods provide the clean look of flush mounting with the advantages of a swivel base. PowerPods are now available in two color options. Black carbon and high gloss white. Constructed out of durable ABS like all Gen3 NavPods, these new black carbon models have the same high gloss finish with UV stability. NavPods are made to protect your marine electronics from the harshest of wet boating conditions. All NavPods are manufactured with a double gasket system that provides an excellent watertight seal. PowerPods keep the spray off the electrical connections on the back of your fishfinder/chartplotter, assuring reliability and longevity of your marine electronics. Your fishfinder/chartplotter is easily flush mounted into the pre-cut face of the PowerPod. The base has a large 1.8" opening (1.1" on smaller models). This provides plenty of room for running wires and connectors through the base to conceal them from the elements. This provides protection for wires and connectors from water intrusion, UV exposure or damage from getting snagged and ripped out of their sockets. All NavPods come with a security wrench and nickel chrome-plated stainless steel tamperproof screws for protection from theft. PowerPods are pre-cut models available for 7"9" and 12" LCD displays from all major marine electronic manufacturers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.