Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Power Pod With Ram Mount Pre Cut For Garmin PPRS5200-12-C

Power Pod With Ram Mount Pre Cut For Garmin (Discontinued)

  • Mfr # PPRS5200-12-C
  • Zoro # G4674373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPRS5200-12-C
Zoro #
G4674373
UPC #
659988116397
Country of Origin
Unknown

Description

PowerPod with RAM Mount Pre-Cut for Garmin 7412, 7412xsv, 7612 D" size ball, two cable manager base platforms, RAM-D-201U-C arm and the Pin-Lock security knob. The Hi-Torq wrench is also included. RAM Mounts are designed with a patented rubber ball and socket system that allows an almost infinite number of ways to position the angle of your fishfinder or chartplotter for an adjustable and precise position for viewing.. NavPods unique stainless steel tamperproof fasteners and the RAM Pin-Lock security system are combined to allow you to leave electronics on board the boat without worry. Mount it on any surface angle and protect your electronics on all sides. The PowerPod RAM Series combines the best attributes of two very popular product lines from two very focused companies providing mounting solutions for your marine electronics.. PowerPod with RAM Mounts - Protection, Positioning, Security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.