Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Power Pod With Ram Mount Pre Cut For Humminbird PPRS5200-02-C

Power Pod With Ram Mount Pre Cut For Humminbird (Discontinued)

  • Mfr # PPRS5200-02-C
  • Zoro # G4657363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPRS5200-02-C
Zoro #
G4657363
UPC #
659988116380
Country of Origin
Unknown

Description

PowerPod with RAM Mount Pre-Cut for Humminbird SOLIX 12 - Carbon Black. PowerPod with RAM Mounts combines the good looks and waterproof protection of a NavPod with the mounting flexibility of RAM Mounts.. PowerPods are manufactured with a double gasket system that provides an excellent watertight seal protecting your fishfinder or chartplotter from the harshest of wet boating conditions. Protection assures reliability and longevity of your marine electronics.. The proven RAM mounting system that is part of the PowerPod RAM Series uses the large 2.25" rubber D" size ball, two cable manager base platforms, RAM-D-201U-C arm and the Pin-Lock security knob. The Hi-Torq wrench is also included. RAM Mounts are designed with a patented rubber ball and socket system that allows an almost infinite number of ways to position the angle of your fishfinder or chartplotter for an adjustable and precise position for viewing.. NavPods unique stainless steel tamperproof fasteners and the RAM Pin-Lock security system are combined to allow you to leave electronics on board the boat without worry. Mount it on any surface angle and protect your electronics on all sides. The PowerPod RAM Series combines the best attributes of two very popular product lines from two very focused companies providing mounting solutions for your marine electronics.. PowerPod with RAM Mounts - Protection, Positioning, Security.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.