This item is Discontinued.

Navpod Powerpod Pre Cut For Furuno Navnet Tzt3 Tzt12F PP5030-03

Powerpod Pre Cut For Furuno Navnet Tzt3 Tzt12F (Discontinued)

  • Mfr # PP5030-03
  • Zoro # G507695416
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5030-03
Zoro #
G507695416
UPC #
659988122657
Country of Origin
Unknown

Description

PowerPod PreCut for Furuno NavNet TZTouch3 12 TZT12F PowerPods are better than bracket mounting Sturdy and secure, yet clean and attractive, PowerPods position your fishfinderchartplotter at a 20degree viewing angle PowerPods provide the clean look of flush mounting with the advantages of a swivel base PowerPods are now available in two color options All models are available in high gloss white, and many models PP4400C, PP4500C, PP4600C, PP4800C, PP4900C, PP5050C, PP5100C, PP5200C, PP5920C Series are also available in black carbon print Constructed out of durable ABS like all Gen3 NavPods, these new black carbon models have the same high gloss finish with UV stability NavPods are made to protect your marine electronics from the harshest of wet boating conditions All NavPods are manufactured with a double gasket system that provides an excellent watertight seal PowerPods keep the spray off the electrical connections on the back of your fishfinderchartplotter, assuring reliability and longevity of your marine electronics Your fishfinderchartplotter is easily flush mounted into the precut face of the PowerPod The base has a large opening 11 for PP4100, PP4400, PP4500, PP4600 Series 18 for PP4800, PP4900, PP5030, PP5050, PP5060, PP5100, PP5200, PP5920 models to provide plenty of room for running wires and connectors through the base to conceal them from the elements This provides protection for wires and connectors from water intrusion, UV exposure, or damage from getting snagged and ripped out of their sockets All NavPods come with a security wrench and Nickel ChromePlated Stainless Steel tamperresistant screws for a little bling and a lot of security PowerPod precut models are available for most 7, 9, 12 and 16 displays from all major marine electronic manufacturers PowerPods Protection, Convenience, Security

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.