This item is Discontinued.

Navpod Powerpod Pre-Cut For Humminbird 1100 Seies 10.4"/ PP5050-01-C

Powerpod Pre-Cut For Humminbird 1100 Seies 10.4"/ (Discontinued)

  • Mfr # PP5050-01-C
  • Zoro # G5399022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5050-01-C
Zoro #
G5399022
UPC #
659988112566
Country of Origin
Unknown

Description

PP5050-01 PowerPod Pre-Cut for Humminbird 1100 Series 10.4"/1199ci/1159ci - Carbon Black , PowerPods are designed for the serious boater who is blasting offshore. He demands the most from his boat and his electronics. He needs a tough and rugged mount to protect vital electronics from the harshest of offshore boating conditions. Sturdy and secure, yet clean and attractive, PowerPods are better than bracket mounting. Over 70 Pre-Cut PowerPods are available for all popular manufacturers products. 1.8" opening in the swivel tube provides plenty of room for running wires and connectors through. PowerPods are positioned at a 20 degree tilt back viewing angle. PowerPods for Sail are for mounting on a flat surface. Perhaps under the dodger or aft end of the cockpit table especially on boats with dual wheels. The Hi-Gloss Material , NavPods are manufactured with a custom co-extruded acrylic capped ABS material. We use the absolute best UV resistant material that provides a very high gloss white finish that matches gel-coated fiberglass. The Gen3 enhancements now include a thicker gauge material that improves strength and provides for better structural rigidity. The Waterproof Seal , All NavPods are manufactured with a double gasket system providing an excellent watertight seal between the front and back of the NavPod for protection of your Marine Electronics. NavPods are made to withstand the harshest of wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal EPDM gasket is now 50% thicker and is not subject to "compression set" like many rubber compounds. This is important when you need to open the NavPod in the future to service your electronics. The Nickel Chrome Plated Screws , We use all stainless steel mounting hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than the previous screws. For Gen3 we provide nickel chrome-plated stainless steel tamperproof screws for security combined with a little bling! , The Manufacturing Process , Heavy-gauge thermoforming is considered an art since many processes come into play. It all starts with the design and development of the tooling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.