Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Powerpod Pre-Cut For Raymarine A95/A97/A98 PP4814

Powerpod Pre-Cut For Raymarine A95/A97/A98 (Discontinued)

  • Mfr # PP4814
  • Zoro # G5400474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4814
Zoro #
G5400474
UPC #
659988108958
Country of Origin
Unknown

Description

PP4814 PowerPod Pre-Cut for Raymarine a95/a97/a98. PP4800 Series, PowerPods for Power are a better option than bracket mounting. PowerPods provide a clean look for flush mounting with the advantage of a swivel base,The trunion bracket that is supplied with most electronics is not optimal. PowerPods have the advantage of protecting the back of the electronics from harsh saltwater spray. Most manufacturers do an excellent job of protecting the face of the display from water intrusion with sealed rubber push buttons. The back is generally not waterproof. They are expecting you to flush mount it into the console or a NavPod. The PowerPod also protects the plastic connectors and wires from deterioration caused by long term exposure to UV,PowerPods for Sail are for mounting on a flat surface. Perhaps under the dodger or aft end of the cockpit table especially on boats with dual wheels,Sizing : Overall Size: 12"H x 13.25"W x 8.5"D, Usable Face: 8.375"H x 10.5"W x 5"D, Max Cutout: 7.125"H x 10.25"W, All PowerPods Include, Acrylic capped ABS plastic, Chromed stainless steel tamper-poof fasteners, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Swivel Base with large pass-through for wire harness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.