Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Powerpod Pre Cut For Raymarine Axiom 12 PP5050-15

Powerpod Pre Cut For Raymarine Axiom 12 (Discontinued)

  • Mfr # PP5050-15
  • Zoro # G5401637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5050-15
Zoro #
G5401637
UPC #
659988114775
Country of Origin
Unknown

Description

PowerPod Pre-Cut for Raymarine AXIOM 12 (Pre-Cut is for Surface Mount using rear mounting brackets). PowerPods are better than bracket mounting. Sturdy and secure, yet clean and attractive, PowerPods position your fishfinder/chartplotter at a 20-degree viewing angle. PowerPods provide the clean look of flush mounting with the advantages of a swivel base. PowerPods are now available in two color options. All models are available in high gloss white, and many models (PP4400-C, PP4500-C, PP4600-C, PP4800-C, PP4900-C, PP5050-C, PP5100-C, PP5200-C, PP5920-C Series) are also available in black carbon print. Constructed out of durable ABS like all Gen3 NavPods, these new black carbon models have the same high gloss finish with UV stability. NavPods are made to protect your marine electronics from the harshest of wet boating conditions. All NavPods are manufactured with a double gasket system that provides an excellent watertight seal. PowerPods keep the spray off the electrical connections on the back of your fishfinder/chartplotter, assuring reliability and longevity of your marine electronics. Your fishfinder/chartplotter is easily flush mounted into the pre-cut face of the PowerPod. The base has a large opening (1.1 for PP4100, PP4400, PP4500, PP4600 Series; 1.8 for PP4800, PP4900, PP5030, PP5050, PP5060, PP5100, PP5200, PP5920 models) to provide plenty of room for running wires and connectors through the base to conceal them from the elements. This provides protection for wires and connectors from water intrusion, UV exposure or damage from getting snagged and ripped out of their sockets. All NavPods come with a security wrench and Nickel Chrome-Plated Stainless Steel tamper-resistant screws for a little bling and a lot of security. PowerPod pre-cut models are available for most 7912 and 16 displays from all major marine electronic manufacturers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.