Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Powerpod Un-Cut (Usable Face=11.375"W X 6.75"H) PP4600-00-C

Powerpod Un-Cut (Usable Face=11.375"W X 6.75"H) (Discontinued)

  • Mfr # PP4600-00-C
  • Zoro # G5400203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP4600-00-C
Zoro #
G5400203
UPC #
-
Country of Origin
Unknown

Description

PP4600-00 PowerPod Uncut (Usable Face = 11.375"W x 6.75"H) (28.9cm W x 17.1cm H) - Carbon Black. PowerPods are designed for the serious boater who is blasting offshore. He demands the most from his boat and his electronics. He needs a tough and rugged mount to protect vital electronics from the harshest of offshore boating conditions. Sturdy and secure, yet clean and attractive, PowerPods are better than bracket mounting. Over 70 Pre-Cut PowerPods are available for all popular manufacturers products. 1.8" opening in the swivel tube provides plenty of room for running wires and connectors through. PowerPods are positioned at a 20 degree tilt back veiwing angle,PowerPods for Sail are for mounting on a flat surface. Perhaps under the dodger or aft end of the cockpit table especially on boats with dual wheels,Structural Rigidity, The Gen3 enhancements now include a thicker gauge Acrylic Capped ABS material that improves strength and provides better structural rigidity. This thicker material allows for a larger waterproof seal. The better the structural rigidity, the less flexing when tightening and more uniform pressure on the seal. The excellent UV stability of the Acrylic is combined with the durability of the ABS. The Acrylic cap protects the ABS from UV and it's potentially damaging effects on plastic. These NavPods are really strong!, Waterproof Seal, All NavPods are manufactured with a double gasket system providing an excellent watertight seal between the front and back of the NavPod. This seal provides the best protection of your Marine Electronics. NavPods are made to withstand the harshest wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal Poran Microcell Polyurathane gasket is now 50% thicker and is not subject to "compression set" like many rubber compounds. This is important when you need to open the NavPod in the future in order to service your electronics. The gasket will continue to do its job. Nickel Chrome Plated Stainless Steel, NavPod uses all 316 stainless steel hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than screws used on our Traditional Series NavPod

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.