Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Pp4403 Powerpod Pre-Cut For Lowrance Hds-7 Gen2 Touch PP4403

Pp4403 Powerpod Pre-Cut For Lowrance Hds-7 Gen2 Touch (Discontinued)

  • Mfr # PP4403
  • Zoro # G5400824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4403
Zoro #
G5400824
UPC #
659988107432
Country of Origin
Unknown

Description

PP4403 Powerpod Pre-Cut for Lowrance HDS-7 Gen2 Touch/HDS-7 Gen3. The PP4400 Series, PowerPods are a better option than bracket mounting. PowerPods provide a clean look of flush mounting with the advantage of a swivel base,The trunion bracket that is supplied with marine electronics is not optimal. PowerPods have the advantage of protecting the back of the electronics from harsh saltwater spray. Most manufacturers do an excellent job of protecting the face of the display from water intrusion with sealed rubber push buttons. The back is generally not waterproof. They are expecting you to flush mount it into the console or a NavPod. The PowerPod also protects the plastic connectors and wires from deterioration caused by long term exposure to UV,PowerPods for Sail are great for mounting on a flat surface. Perhaps under the dodger or aft end of the cockpit table especially on boats with dual wheels,The Hi-Gloss Material, NavPods are manufactured with a custom co-extruded acrylic capped ABS material. We use the absolute best UV resistant material that provides a very high gloss white finish that matches gel-coated fiberglass. The Gen3 enhancements now include a thicker gauge material that improves strength and provides for better structural rigidity. The Waterproof Seal, All NavPods are manufactured with a double gasket system providing an excellent watertight seal between the front and back of the NavPod for protection of your Marine Electronics. NavPods are made to withstand the harshest of wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal EPDM gasket is now 50% thicker and is not subject to "compression set" like many rubber compounds. This is important when you need to open the NavPod in the future to service your electronics. The Nickel Chrome Plated Screws, We use all stainless steel mounting hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than the previous screws. For Gen3 we provide nickel chrome-plated stainless steel tamperproof screws for security combined with a little bling! , The Manufacturing Process, Heavy-gauge thermoforming is considered an art since many processes come into play. It all starts with the design and development of the tooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.