Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Pp4800 Powerpod Uncut Usable Face 11.125" W X 8" H PP4800

Pp4800 Powerpod Uncut Usable Face 11.125" W X 8" H (Discontinued)

  • Mfr # PP4800
  • Zoro # G5407526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4800
Zoro #
G5407526
UPC #
659988103441
Country of Origin
United States

Description

Part #: PP4800, Description: Un-Cut. NavPod Protects Your Electronics In Harsh Conditions , Un-Cut - Flush Front , 20 Degrees for on dash mounting. Internal swivel mechanism made of reinforced nylon. Outer silicone seal is complemented by an internal seal made of memory resistant urethane foam gasketing that keeps is shape and sealing ability,PowerPods are simply a better way to mount your Radar/Chartplotter, Fishfinder or GPS,Dimensions: Inches - (13.00"W x 12.00"H x 9.5"D) Centimeters - (33.02W x 30.48H x 24.13D).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.