Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Pp5034 Powerpod Garmin 7012 7212 PP5034

Pp5034 Powerpod Garmin 7012 7212 (Discontinued)

  • Mfr # PP5034
  • Zoro # G4682012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP5034
Zoro #
G4682012
UPC #
659988106114
Country of Origin
United States

Description

PART #: PP5034, Description: PowerPod, Pre-cut for Garmin 7012/7212, W x H x D: 18" x 14.55" x 11", NavPod Protects Your Electronics In Harsh Conditions. PowerPod Grand Prix Series with 20/40 Swivel Base, PowerPods are simply a better way to mount your Radar/Chartplotter, Fishfinder or GPS. You combine the clean look of flush mounting with the features of a swivel base. Turn the PowerPod to get the best view of your color display. Let your co-pilot enter the waypoints while you steer the boat, then swivel the display back for you to see., The Latest In Industrial Design, Built to complement the latest marine electronic products., Double Seal for Watertight Integrity, Outer silicone seal is complemented by an internal seal made of memory resistant urethane foam gasketing that keeps its shape and sealing ability over many years., Polished Stainless Steel TamperProof Fasteners, Large size and strength with new buttonhead style screws that have deep wrench recesses for better tightening power. UV stable polyurethane washers under each fastener improves sealing and holding power of fasteners and long 6 tamperproof wrench provided for easier assembly., Pre-Cut Models, Includes all of the necessary parts in order to flush mount the unit Comes with a Flush Mount kit which includes a specific gasket and mounting hardware if not supplied by the manufacturer with the unit., NavPod Protects Your Electronics In Harsh Conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.