
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PP5203
Zoro #
G5406695
UPC #
659988108804
Country of Origin
United States
Description
PP5203 PowerPod Pre-Cut for Raymarine c125/c127, e125/e127. PP5200 Series, PowerPods for Power are a better option than bracket mounting. PowerPods provide a clean look for flush mounting with the advantage of a swivel base,The trunion bracket that is supplied with most electronics is not optimal. PowerPods have the advantage of protecting the back of the electronics from harsh saltwater spray. Most manufacturers do an excellent job of protecting the face of the display from water intrusion with sealed rubber push buttons. The back is generally not waterproof. They are expecting you to flush mount it into the console or a NavPod. The PowerPod also protects the plastic connectors and wires from deterioration caused by long term exposure to UV,PowerPods for Sail are for mounting on a flat surface. Perhaps under the dodger or aft end of the cockpit table especially on boats with dual wheels,All PowerPods include: Acrylic capped ABS plastic, Chromed Stainless Steel tamper-proof fasteners, Double seal for watertight integrity, Swivel Base with large pass-through for wire harness, Models are available Pre-Cut for popular electronics , Sizing: Overall Size: 14.5"H x 16.625"W x 10.5"D, Usable Face: 9.375"H x 14.5"W x 6.75"D, Max Cutout: 9.375"H x 14.25"W.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.