This item is Discontinued.

Navpod Precut For Garmin 84Xx 86Xx Series Fits 1 Or 125 RMX4800-10

Precut For Garmin 84Xx 86Xx Series Fits 1 Or 125 (Discontinued)

  • Mfr # RMX4800-10
  • Zoro # G008204278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RMX4800-10
Zoro #
G008204278
UPC #
659988120974
Country of Origin
Unknown

Description

RailMount PreCut for Garmin GPSMAP 8410xsv 8610xsv Fits 1 or 125 Tubing RailMount NavPods are best used for mounting of an autopilot control, sailing instrument, or small chartplotter onto an existing pedestal guard Fits onto any 1 or 125 diameter tube A Stainless Steel arm is used to mount the NavPod housing The NavPod can rotate 180 degrees for easy viewing while sitting under the dodger on a rainy day All wiring runs from the NavPod, down the center of the stainless steel arm, and into the pedestal guard This application provides a clean and sturdy installation for electronics, without replacement of the pedestal guard RailMounts are designed for all popular standard size instruments as well as 7 and 9 inch chartplotters Structural Rigidity The Gen3 enhancements now include a thicker gauge acrylic capped ABS material that improves strength and provides better structural rigidity This thicker material allows for a larger waterproof seal The better the structural rigidity, the less flexing when tightening and more uniform pressure on the seal The excellent UV stability of the acrylic is combined with the durability of the ABS The acrylic cap protects the ABS from UV and its potentially damaging effects on plastic Waterproof Seal All RailMount NavPods are manufactured with a double gasket system providing an excellent watertight seal This seal provides the best protection of your Marine Electronics NavPods are made to withstand the harshest wet offshore boating conditions Gen3 enhancements include a thicker external silicone gasket with improved flush fit The internal Poron Microcell Polyurethane gasket is now 50 thicker and is not subject to compression set like many rubber compounds This is important when you need to open the NavPod in the future in order to service your electronics The gasket will continue to do its job Nickel ChromePlated Stainless Steel We use all 316 stainless steel hardware that is supplied with each NavPod Large roundhead tamperresistant screws have deeper sockets for the NavPod wrench for better holding ability when tightening than screws used on our Traditional Series NavPod The Nickel ChromePlated Stainless Steel tamperresistant screws provide security combined with a little style Commitment to Quality Precut For Garmin 84Xx 86Xx Series Fits 1 Or 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.