Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Railmount Pre-Cut For Raymarine A75/A77/A78 RMX4404

Railmount Pre-Cut For Raymarine A75/A77/A78 (Discontinued)

  • Mfr # RMX4404
  • Zoro # G4681504
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX4404
Zoro #
G4681504
UPC #
659988108200
Country of Origin
Unknown

Description

RMX4404 RailMount Pre-Cut for Raymarine a75/a77/a78. RailMount NavPods are best used for mounting of an autopilot control, sailing instrument, or small chartplotter onto an existing pedestal guard. Fits onto any 1" or 1.25" diameter tube. A Chromed Stainless Steel arm is used to mount a NavPod. The NavPod can rotate 180 degrees for easy viewing while sitting under the dodger on a rainy day. All wire run from the NavPod, down the center of the stainless steel arm, and into the pedestal guard. This application provides a clean and sturdy installation for electronics, without replacement of the pedestal guard., Sizing: Overall Size: 9"H x 10.2"W x 6"D, Usable Face: 5.6"H x 8.9"W x 3.75"D, Max Cutout: 4.625"H x 8"W, All RailMount NavPods include, Acrylic capped ABS plastic, Chromed stainless steel tamper-proof fasteners, Double Seal for watertight integrity, Models are available pre-cut for popular electronics, Chromed stainless steel arm with swivel mount, Both sets of adaptors included for 1" or 1.25" diameter tubing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.