Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navpod Railmount Un-Cut (Usable Face=12.4"W X 7.4"H) RMX4900

Railmount Un-Cut (Usable Face=12.4"W X 7.4"H) (Discontinued)

  • Mfr # RMX4900
  • Zoro # G4682308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX4900
Zoro #
G4682308
UPC #
659988110937
Country of Origin
Unknown

Description

RMX4900 Uncut (Usable Face = 12.4"W x 7.4"H) (31.5cm W x 18.8cm H). RailMount NavPods are best used for mounting of an autopilot control, sailing instrument, or small chartplotter onto an existing pedestal guard. Fits onto any 1" or 1.25" diameter tube. A Nickel Chrome Plated Stainless Steel arm is used to mount a NavPod. The NavPod can rotate 180 degrees for easy viewing while sitting under the dodger on a rainy day. All wiring runs from the NavPod, down the center of the stainless steel arm, and into the pedestal guard. This application provides a clean and sturdy installation for electronics, without replacement of the pedestal guard.. RailMounts are designed for all popular standard size instruments as well as 7 and 9 inch charplotters.. Structural Rigidity. The Gen3 enhancements now include a thicker gauge Acrylic Capped ABS material that improves strength and provides better structural rigidity. This thicker material allows for a larger waterproof seal. The better the structural rigidity, the less flexing when tightening and more uniform pressure on the seal. The excellent UV stability of the Acrylic is combined with the durability of the ABS. The Acrylic cap protects the ABS from UV and it's potentially damaging effects on plastic. These new NavPods are really strong!. Waterproof Seal. All NavPods are manufactured with a double gasket system providing an excellent watertight seal between the front and back of the NavPod. This seal provides the best protection of your Marine Electronics. NavPods are made to withstand the harshest wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal Poran Microcell Polyurathane gasket is now 50% thicker and is not subject to "compression set" like many rubber compounds. This is important when you need to open the NavPod in the future in order to service your electronics. The gasket will continue to do its job.. Nickel Chrome Plated Stainless Steel. We use all 316 stainless steel hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than screws used on our Traditional Series NavPod. For Gen3 NavPods we provide nickel chrome-plated stainless steel tamperproof screws for security combined with a little bling!. Commitment to Quality. We are committed to producing high quality Waterproof Housings for Marine Electronics

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.