Zoro Homepage
This item is Discontinued.
Navpod Rmx4500-01 Railmount Pre-Cut For Garmin Echomap RMX4500-01

Rmx4500-01 Railmount Pre-Cut For Garmin Echomap (Discontinued)

  • Mfr # RMX4500-01
  • Zoro # G4675703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX4500-01
Zoro #
G4675703
UPC #
659988110616
Country of Origin
Unknown

Description

RMX4500-01 RailMount Pre-Cut for Garmin echoMAP 7" Series. Garmin echoMAP Models: 72SV 73SV 74SV 75SV 72DV 73DV 74DV 75DV, , RailMount NavPods are best used for mounting of an autopilot control, sailing instrument, or small chartplotter onto an existing pedestal guard. Fits onto any 1" or 1.25" diameter tube. A Chromed Stainless Steel arm is used to mount a NavPod. The NavPod can rotate 180 degrees for easy viewing while sitting under the dodger on a rainy day. All wire run from the NavPod, down the center of the stainless steel arm, and into the pedestal guard. This application provides a clean and sturdy installation for electronics, without replacement of the pedestal guard., The Hi-Gloss Material, NavPods are manufactured with a custom co-extruded acrylic capped ABS material. We use the absolute best UV resistant material that provides a very high gloss white finish that matches gel-coated fiberglass. The Gen3 enhancements now include a thicker gauge material that improves strength and provides for better structural rigidity. , The Waterproof Seal, All NavPods are manufactured with a double gasket system providing an excellent watertight seal between the front and back of the NavPod for protection of your Marine Electronics. NavPods are made to withstand the harshest of wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal EPDM gasket is now 50% thicker and is not subject to "compression set" like many rubber compounds. This is important when you need to open the NavPod in the future to service your electronics. , The Nickel Chrome Plated Screws, We use all stainless steel mounting hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than the previous screws. For Gen3 we provide nickel chrome-plated stainless steel tamperproof screws for security combined with a little bling! , The Manufacturing Process, Heavy-gauge thermoforming is considered an art since many processes come into play. It all starts with the design and development of the tooling. . Surfcam is used to interface with our CNC machining centers to produce quality tools with precision tolerances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.