Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Rmx4502 Railmount Pod Two Pre-Cut 3.6" Holes RMX4502

Rmx4502 Railmount Pod Two Pre-Cut 3.6" Holes (Discontinued)

  • Mfr # RMX4502
  • Zoro # G4663566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMX4502
Zoro #
G4663566
UPC #
659988111682
Country of Origin
Unknown

Description

Explorer Compass. Explorer Compass Features: 2-3/4" Easy to Read Direct Reading Dial, Easily Installed, Fits 3.75" (9.53 cm) Mounting Hole. ( NOTE: Be sure you print the template Actual size), Internal Green Night Illumination, Built-in Compensators to Easily Adjust for Deviation, Scientifically Matched Sapphire Jewel & Hardened Steel Pivot Dial Movement, Powerful DirectiveForce Magnets for Fast Heading Lock-on, Movable Sun Shield, High Temperature Composite Construction for Extended Operating Range, 100% Repairable, , Approx. Shipping Weight: 1lb (454g), Notes: Comes standard with 12V lighting. 6 & 24V lighting options are available., Some custom built OEM models may have different lighting. Contact Ritchie for replacement lighting..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.