Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navpod Sailpod Pre-Cut For Garmin 7408, 7408Xsv, 7608 GP1800-20

Sailpod Pre-Cut For Garmin 7408, 7408Xsv, 7608 (Discontinued)

  • Mfr # GP1800-20
  • Zoro # G5399896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1800-20
Zoro #
G5399896
UPC #
659988109931
Country of Origin
Unknown

Description

GP1800-20 SailPod Pre-Cut f/Garmin 7408 / 7408xsv / 7608 / 7608xsv f/9.5" Wide Guard. GP1800 Series for 9.5" Guard, SailPods are for mounting a single radar or chartplotter at the helm where you can easily operate and clearly see the fine details of the screen. A single SailPod is best mounted on a Single Bend AngleGuards or use a Double Bend AngleGuards to fit an InstrumentPod on the top vertical section and SailPod below on the angled section,SailPod for Power are for mounting on a SK135 Stachion Kit can be used to mount a SailPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SailPod for overhead mounting applications,SailPod Pre-Cut For: Garmin GPSMAP 7408/7408xsv, Garmin GPSMAP 7608/7608xsv , GP1800 Series Sizing Chart: Height: Overall 9.8", Usable Face 8", Max Cutout 7.5", Width: Overall 13", Usable Face 11.125", Max Cutout 10.625", Depth: Overall 5.5", Usable Face 4.375".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.