Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Sailpod Pre-Cut For Garmin 8012/8212 For GP1065

Sailpod Pre-Cut For Garmin 8012/8212 For (Discontinued)

  • Mfr # GP1065
  • Zoro # G5418568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1065
Zoro #
G5418568
UPC #
659988107586
Country of Origin
Unknown

Description

GP1065 SailPod Pre-Cut for Garmin 8012/8212 for 9.5" Wide Guard. GP1050 Series for 9.5" Guard, SailPods for Sail are for mounting a single radar or chartplotter at the helm where you can easily operate and clearly see the fine details of the screen. A single SailPod is best mounted on a Single Bend AngleGuards or use a Double Bend AngleGuards to fit an InstrumentPod on the top vertical section and SailPod below on the angled section,SailPod for Power are for mounting on a SK135 Stachion Kit can be used to mount a SailPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SailPod for overhead mounting applications,Sizing: Overall Size: 13"H x 16.625"W x 7.25""D, Usable Face: 10.1"H x 13.875"W x 5.75"D, Max Cutout: 10.375"H x 13.75"W, All SystemPods include: Acrylic capped ABS plastic, Chromed stainless steel tamper-proof fasteners and wrench, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.