Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Sailpod Pre-Cut For Raymarine A125/A127/A128 GP1204

Sailpod Pre-Cut For Raymarine A125/A127/A128 (Discontinued)

  • Mfr # GP1204
  • Zoro # G5417597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1204
Zoro #
G5417597
UPC #
659988109016
Country of Origin
Unknown

Description

GP1204 SailPod Pre-Cut for Raymarine a125 / a127 / a128 for 9.5" Wide Guard. GP1200 Series for 9.5" Guard, SailPods for Sail are for mounting a single radar or chartplotter at the helm where you can easily operate and clearly see the fine details of the screen. A single SailPod is best mounted on a Single Bend AngleGuards or use a Double Bend AngleGuards to fit an InstrumentPod on the top vertical section and SailPod below on the angled section,SailPod for Power are for mounting on a SK135 Stachion Kit can be used to mount a SailPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SailPod for overhead mounting applications,Sizing: Overall Size: 11.3"H x 16.5"W x 5.55"D, Usable Face: 9.85"H x 15.18"W x 4.25"D, Max Cutout: 9"H x 14.25"W, All SailPods include: Acrylic capped ABS plastic, Chromed stainless steel tamper-proof fasteners and wrench, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.