Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navpod Sailpod Pre-Cut For Raymarine Gs125 Glass Bridge GP1213

Sailpod Pre-Cut For Raymarine Gs125 Glass Bridge (Discontinued)

  • Mfr # GP1213
  • Zoro # G5405478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1213
Zoro #
G5405478
UPC #
659988110081
Country of Origin
Unknown

Description

GP1213 SailPod Pre-Cut f/Raymarine gS125 Glass Bridge f/9.5" Wide Guard. SailPods are for mounting a single Radar or Chartplotter at the helm. Navigation at your finger tips. SailPods are the smart solution for mounting your Radar or Chartplotter at the helm where you can easily operate and clearly see the fine details of the screen. NavPods have a high gloss finish, giving you a clean mounting solution while concealing unsightly wires. Nickel Chrome plated tamperproof screws provide a little bling and a lot of security. Designed with a double gasket waterproof seal, NavPods protect your electronics from the harshest of wet offshore boating conditions. A SailPod is best mounted on a Single Bend AngleGuard or use a Double Bend AngleGuard to fit an InstrumentPod on the top vertical section and SailPod below on the angled section,Features: NavPod GP1213 SailPod Pre-Cut for Raymarine gS125 Glass Bridge 9.5" wide guard, SailPods are for mounting a single Radar or Chartplotter at the helm Navigation at your finger tips, NavPods have a high gloss finish, giving you a clean mounting solution while concealing unsightly wires, Designed with a double gasket waterproof seal, NavPods protect your electronics from the harshest of wet offshore boating conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.