This item is Discontinued.

Navpod Sailpod Pre-Cut For Simrad Nse8/B&G Zeus Z8 For GP1059

Sailpod Pre-Cut For Simrad Nse8/B&G Zeus Z8 For (Discontinued)

  • Mfr # GP1059
  • Zoro # G5412514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1059
Zoro #
G5412514
UPC #
659988107272
Country of Origin
Unknown

Description

GP1059 SailPod Pre-Cut f/Simrad NSE8 & B&G Zeus Z8 f/9.5" Wide Guard. SailPods are for mounting a single Radar or Chartplotter at the helm. Navigation at your finger tips - SailPods are the smart solution for mounting your Radar or Chartplotter at the helm where you can easily operate and clearly see the fine details of the screen. NavPods have a high gloss finish, giving you a clean mounting solution while concealing unsightly wires. Nickel Chrome plated tamperproof screws provide a little bling and a lot of security. Designed with a double gasket waterproof seal, NavPods protect your electronics from the harshest of wet offshore boating conditions. A SailPod is best mounted on a Single Bend AngleGuard or use a Double Bend AngleGuard to fit an InstrumentPod on the top vertical section and SailPod below on the angled section,Features: NavPod GP1059 SailPod Pre-Cut for Simrad NSE8 / B&G Zeus Z8 for 9.5" wide guard, SailPods are for mounting a single Radar or Chartplotter at the helm Navigation at your finger tips, NavPods have a high gloss finish, giving you a clean mounting solution while concealing unsightly wires, Designed with a double gasket waterproof seal, NavPods protect your electronics from the harshest of wet offshore boating conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.