This item is Discontinued.

Navpod Sk135 Stanchion Kit 1.25" For Traditional & Gp SK135

Sk135 Stanchion Kit 1.25" For Traditional & Gp (Discontinued)

  • Mfr # SK135
  • Zoro # G4681583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK135
Zoro #
G4681583
UPC #
659988101171
Country of Origin
United States

Description

Stanchion Kit SK135 - For All SailPods & Most SystemPods. Great for overhead mounting on Powerboats or extending the available dash space on the flybridge. Useful for unique mounting locations in the cockpit on Sailboats., Includes two 1.25" Stainless Steel tubes with 15 bends pre-drilled for mounting 9.5" or 12" SailPods or SystemPods on a flat surface (does not fit GP1500/GP2500 Series or GP1600/GP2600 Series SystemPods)., Stanchion Kit includes: 1.25" diameter 316 stainless steel, Mirror polished finish, Pre-drilled mounting and wire access holes, Stainless steel feet can be removed for adjusting the height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.