Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Stantion Kit Two 11" Long Straight Tubes 1.25" SK11

Stantion Kit Two 11" Long Straight Tubes 1.25" (Discontinued)

  • Mfr # SK11
  • Zoro # G5398776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK11
Zoro #
G5398776
UPC #
659988113570
Country of Origin
Unknown

Description

Stanchion Kit Predrilled for GP1300, GP1400 Series InstrumentPods, GP1500, GP1600 inch high, 1.25 diameter stainless steel tube, predrilled to accommodate above listed products. The SK11 Stanchion Kit can be combined with most InstrumentPods or SystemPods and some SailPods for a very strong and sturdy mounting system. Great for on dash mounting on Powerboats or extending the available dash space on the flybridge. Can be used for overhead mounting as well. However, if interest in overhead mounting see SK125, SK129, or SK130 Stanchion Kits. Useful for unique mounting locations in the cockpit on Sailboats. Two 1.25 stainless steel strait tubes. Includes pair of round stainless steel feet. They are polished and predrilled to easily fit together with the NavPod. Wires can be routed down both tubes and are all concealed for a very clean installation..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.