Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Navpod System Pod Pre-Cut For Garmin Gpsmap 742Xs/742/722Xs GP2600-16

System Pod Pre-Cut For Garmin Gpsmap 742Xs/742/722Xs (Discontinued)

  • Mfr # GP2600-16
  • Zoro # G4629083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2600-16
Zoro #
G4629083
UPC #
-
Country of Origin
Unknown

Description

Supersport#153 Compasses. Developed for and tested on offshore race boats the SuperSport Series compasses feature the PowerDamp Plus dial. This dial technology features the PowerDamp dial skirt to prevent oscillation, larger DirectiveForce#153 magnets for quick lock on and extra-large steel pivots and jewels for smooth fast action., 5" PowerDamp Plus, High-Visibility Blue Dial with Extra Large White Numerals, Easily Installed, Fits 6-1/4" (15.88cm) Mounting Hole. ( NOTE: Be sure you print the template Actual size)., Built-in Compensators to Easily Adjust for deviation, Internal Gimbal Systems for Maximum Stability During Adverse Pitch and Roll Conditions, 12V Green LED lighting Standard, 100% Repairable, , Approx. Shipping Weight: 5lbs 12oz (2.6kg), NOTES : 12 volt lighting standard - 24 & 32 volt lighting options are available., SS-5000s built prior to 1992 may have used different replacement lighting. See service manual pages 7-32 & 7-33 or contact our Service Department.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.