Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod System Pod Pre-Cut For Simrad Nss7 / B&G Zeus Touch 7 GP2040-07

System Pod Pre-Cut For Simrad Nss7 / B&G Zeus Touch 7 (Discontinued)

  • Mfr # GP2040-07
  • Zoro # G5407264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2040-07
Zoro #
G5407264
UPC #
659988109702
Country of Origin
Unknown

Description

GP2040-07 SystemPod Pre-Cut for Simrad NSS7 or B&G Zeus Touch 7 with Space On The Left f/12" Wide Guard. NavPod GP2040 Series - SystemPods for 12" Guards are for mounting one Raymarine C90W or E90W with two 3.6" holes for addtional marine electronics, all in one NavPod. This is a good way to reduce the height of a system. In addition to mounting a radar or chartplotter, you can have room for an autopilot, instrument, stereo controller, or VHF mic,A SystemPod is best mounted on a Single Bend AngleGuards,SystemPods for Power are for mounting on a SK135 Stachion Kit can be used to mount a SystemPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SystemPod for overhead mounting applications,Sizing: Overall Size: 9.5"H x 20.25"W x 6"D, Usable Face: 7.375"H x 17.5"W x 5"D, Max Cutout: 7"H x 17"W, All SystemPods include, Acrylic capped ABS plastic, Chromed stainless steel tamper-poof fasteners, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.