Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Systempod Pre-Cut Axiom 9 1 Inst 9.5" Guard GP1040-16

Systempod Pre-Cut Axiom 9 1 Inst 9.5" Guard (Discontinued)

  • Mfr # GP1040-16
  • Zoro # G5417773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1040-16
Zoro #
G5417773
UPC #
659988114416
Country of Origin
Unknown

Description

SystemPod Pre-Cut for Raymarine AXIOM 9 hole) for 9.5 Wide Guard (Pre-Cut for Surface Mount Using Rear Mounting Brackets) This SystemPod for Power can be dash mounted using the SK135 Stanchion Kit, or overhead mounted using the SK129 Stanchion Kit. A SystemPod for Sail is best mounted on a Single Bend AngleGuard. SystemPods are for mounting a Radar or Chartplotter and Instruments together at the helm. Navigation at your finger tips. Where you need it when you need it". SystemPods are the smart solution for mounting your Radar or Chartplotter and Instruments together at the helm where you can easily operate and clearly see the fine details of the screen. This SystemPod for Power can be dash mounted using the SK135 Stanchion Kit, or overhead mounted using the SK129 Stanchion Kit. Structural Rigidity. The Gen3 enhancements now include a thicker gauge acrylic capped ABS material that improves strength and provides better structural rigidity. This thicker material allows for a larger waterproof seal. The better the structural rigidity, the less flexing when tightening and more uniform pressure on the seal. The excellent UV stability of the acrylic is combined with the durability of the ABS. The acrylic cap protects the ABS from UV and its potentially damaging effects on plastic. Waterproof Seal. All SystemPods are manufactured with a double gasket system providing an excellent watertight seal. This seal provides the best protection of your Marine Electronics. SystemPods are made to withstand the harshest wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal Poran Microcell Polyurathane gasket is now 50% thicker and is not subject to compression set" like many rubber compounds. This is important when you need to open the SystemPod in the future in order to service your electronics. The gasket will continue to do its job. Nickel Chrome Plated Stainless Steel. We use all 316 stainless steel hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than screws used on our Traditional Series NavPod. For Gen3 NavPods we provide nickel chrome-plated stainless steel tamperproof screws for security combined with a little style!. Commitment to Quality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.