Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Systempod Pre-Cut For Furuno Gp-1670 / Gp-1670F 5.7" GP2515

Systempod Pre-Cut For Furuno Gp-1670 / Gp-1670F 5.7" (Discontinued)

  • Mfr # GP2515
  • Zoro # G4681775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP2515
Zoro #
G4681775
UPC #
659988109405
Country of Origin
Unknown

Description

GP2515 SystemPod Pre-Cut for Furuno GP1670/GP1670F 5.7" & 1 Instrument for 12" Wide Guard. GP2500 Series for 12" Guard, SystemPods for Sail are for mounting multiple pieces of electronics in one NavPod. This is a good way to reduce the height of a system. In addition to mounting a radar or chartplotter, you can have room for an autopilot, instrument, stereo controller, or VHF mic., A SystemPod is best mounted on a Single Bend AngleGuards., SystemPods for Power are for mounting on a SK135 Stachion Kit can be used to mount a SystemPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SystemPod for overhead mounting applications., Sizing: Usable Face: 15.05"W x 6.25"H, Instrument Cutout: 3.6", All SystemPods include, Acrylic capped ABS plastic, Chromed stainless steel tamper-poof fasteners, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.