Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Systempod Pre-Cut For Garmin 820/820Xs/840Xs GP1048

Systempod Pre-Cut For Garmin 820/820Xs/840Xs (Discontinued)

  • Mfr # GP1048
  • Zoro # G5418306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GP1048
Zoro #
G5418306
UPC #
659988108279
Country of Origin
Unknown

Description

GP1048 SystemPod Pre-Cut for Garmin 820/82xs/840xs & 1 Instrument for 9.5" Wide Guard. NavPod GP1040 Series for 9.5" Guard SystemPods for Sail are for mounting multiple pieces of electronics in one NavPod. This is a good way to reduce the height of a system. In addition to mounting a radar or chartplotter, you can have room for an autopilot, instrument, stereo controller, or VHF mic,A SystemPod is best mounted on a Single Bend AngleGuards,SystemPods for Power are for mounting on a SK135 Stachion Kit can be used to mount a SystemPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SystemPod for overhead mounting applications. Sizing: Overall Size: 9.5"H x 20.75"W x 6"D, Usable Face: 7.375"H x 17.5"W x 5"D, Max Cutout: 7"H x 17"W, Instrument Cutout: 3.6", All SystemPods include: Acrylic capped ABS plastic, Chromed stainless steel tamper-proof fasteners, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.