Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Systempod Pre-Cut For Garmin 942Xs & 2 Inst. GP1080-24

Systempod Pre-Cut For Garmin 942Xs & 2 Inst. (Discontinued)

  • Mfr # GP1080-24
  • Zoro # G4668143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1080-24
Zoro #
G4668143
UPC #
659988114836
Country of Origin
Unknown

Description

40" Adapt E-Series Lightbar - Black. The RIGID Adapt E-Series LED Light Bar features the same style and construction as RIGID' s legendary E-Series, from the high-strength aluminum heat sink to the unbreakable polycarbonate lens. On the inside, however, the Adapt E-Series contains cutting-edge technology. The Adapt E-Series takes off-road lighting performance to a whole new level with two layers of adaptive response to your vehicle and driving conditions.. Features: Harness, Switch & Relay Included. 3 Optic Zones - Scene, Driving, Spot. Seamless Beam Transition. Slow Speed, Moderate Speed & High Speed Beam Patterns. 9-36 VDC. Two Layers of Adaptive Response. Active Power Management System - Power Capacity Sensing. Active View Technology - Internal GPS Module. Use In Adapt Mode Or All On. Alloy Housing and Heatsink. Unbreakable Polycarbonate Lens. Pressure Equalizing Vent. Black Exposed Printed Circuit Board. Patented Optics. 50,000 Hr+ LED Lifespan. Off Road Use Only What's Included? Stainless Steel Mounting Brackets. Hardware Kit. Wire Harness. Relay. Switch. Install Instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.