Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Systempod Pre-Cut For Raymarine A125/A127/A128 And GP1170-04

Systempod Pre-Cut For Raymarine A125/A127/A128 And (Discontinued)

  • Mfr # GP1170-04
  • Zoro # G5412706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1170-04
Zoro #
G5412706
UPC #
659988109061
Country of Origin
Unknown

Description

GP1170-04 SystemPod Pre-Cut for Raymarine a125/a127/a128 & 2 Instruments for 9.5" Wide Guard. NavPod GP1170 Series for 9.5" Guard, SystemPods for Sail are for mounting multiple pieces of electronics in one NavPod. This is a good way to reduce the height of a system. In addition to mounting a radar or chartplotter, you can have room for an autopilot, instrument, stereo controller, or VHF mic,A SystemPod is best mounted on a Single Bend AngleGuards, SystemPods for Power are for mounting on a SK135 Stachion Kit can be used to mount a SystemPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SystemPod for overhead mounting applications,Sizing: Overall Size: 11.750"H x 23.25"W x 6.75"D, Usable Face: 9.9"H x 20.5"W x 5.375"D, Max Cutout: 9.125"H x 20"W, Instrument Cutout: 3.6", All SystemPods include: Acrylic capped ABS plastic, Chromed stainless steel tamper-proof fasteners, Double seal for watertight integrity, Models are available pre-cut for popular electronics, Stainless steel mounting hardware and mounting gaskets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.