Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Navpod Systempod Pre-Cut For Simrad Nss12 Evo2/B&G Zeus2 12 GP1170-15

Systempod Pre-Cut For Simrad Nss12 Evo2/B&G Zeus2 12 (Discontinued)

  • Mfr # GP1170-15
  • Zoro # G5400045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GP1170-15
Zoro #
G5400045
UPC #
659988111781
Country of Origin
Unknown

Description

GP1170-15 SystemPod Pre-Cut for Simrad NSS12 evo/B&G Zeus 12 & 2 Instruments for 9.5" Wide Guard. Instrument Cut Out Size: 3.6" Hole, The NavPod GP1170 Series for 9.5" Guard, SystemPods are for mounting multiple pieces of electronics in one NavPod. This is a good way to reduce the height of a system. In addition to mounting a radar or chartplotter, you can have room for an autopilot, instrument, stereo controller, or VHF mic,A SystemPod is best mounted on a Single Bend AngleGuards,SystemPods for Power are for mounting on a SK135 Stachion Kit can be used to mount a SystemPod on a flat surface, such as the flybridge. Stachion Kits can also be used with a SystemPod for overhead mounting applications. The Hi-Gloss Material, NavPods are manufactured with a custom co-extruded acrylic capped ABS material. We use the absolute best UV resistant material that provides a very high gloss white finish that matches gel-coated fiberglass. The Gen3 enhancements now include a thicker gauge material that improves strength and provides for better structural rigidity,The Waterproof Seal, All NavPods are manufactured with a double gasket system providing an excellent watertight seal between the front and back of the NavPod for protection of your Marine Electronics. NavPods are made to withstand the harshest of wet offshore boating conditions. Gen3 enhancements include a thicker external silicone gasket with improved flush fit. The internal EPDM gasket is now 50% thicker and is not subject to "compression set" like many rubber compounds. This is important when you need to open the NavPod in the future to service your electronics,The Nickel Chrome Plated Screws, We use all stainless steel mounting hardware that is supplied with each NavPod. Large round head tamperproof screws have deeper sockets for the NavPod wrench for better holding ability when tightening than the previous screws. For Gen3 we provide nickel chrome-plated stainless steel tamperproof screws for security combined with a little bling!, The Manufacturing Process, Heavy-gauge thermoforming is considered an art since many processes come into play. It all starts with the design and development of the tooling. . Surfcam is used to interface with our CNC machining centers to produce quality tools with precision tolerances

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.