1.5x2 Wire Duct w/ Cover - Grey
Mfr # WD-OS-150X200
Zoro # G414632849
product price: $21.15
/eaKey Features
Length
6.56 ft
Width
1.5 in
Height
2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-OS-150X200
Zoro #
G414632849
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6.56 ft
Width
1.5 in
Height
2 in
Details
Color
Gray
Description
1.5x2 Wire Duct w/ Cover - Grey 2 meter / 6.56ft long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.