1.5x4 Wire Duct w/ Cover - White

  • Mfr # WD-OS-150X400WH

  • Zoro # G015248449


product price: $31.49
/ea

Key Features

Color
White
Height
4 in
Width
1.5 in
Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-OS-150X400WH
Zoro #
G015248449
UPC #
-
Country of Origin
Unknown

Dimensions

Height
4 in
Width
1.5 in
Length
6.56 ft

Details

Color
White

Description

1.5x4 Wire Duct w/ Cover - White 2 meter / 6.56ft long

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.