1x1 Wire Duct w/ Cover - Grey HD
Mfr # WD-OS-100X100HD
Zoro # G615192050
product price:Â $11.99
/eaKey Features
Length
6.56 ft
Height
1 in
Width
1 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WD-OS-100X100HD
Zoro #
G615192050
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6.56 ft
Height
1 in
Width
1 in
Details
Color
Gray
Description
1x1 Wire Duct w/ Cover - Grey HD High Density Narrow Finger 2 meter / 6.56ft long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.