1x2 Wire Duct w/ Cover - White HD

  • Mfr # WD-OS-100X200HDWH

  • Zoro # G215248430


product price:  $14.39
/ea

Key Features

Length
6.56 ft
Width
1 in
Color
White
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-OS-100X200HDWH
Zoro #
G215248430
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.56 ft
Width
1 in
Height
2 in

Details

Color
White

Description

1x2 Wire Duct w/ Cover - White HD High Density Narrow Finger 2 meter / 6.56ft long

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.