3x2 Wire Duct w/ Cover - Grey HD

  • Mfr # WD-OS-300X200HD

  • Zoro # G715248541


product price:  $27.99
/ea

Key Features

Height
2 in
Color
Gray
Length
6.56 ft
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD-OS-300X200HD
Zoro #
G715248541
UPC #
-
Country of Origin
Unknown

Dimensions

Height
2 in
Length
6.56 ft
Width
3 in

Details

Color
Gray

Description

3x2 Wire Duct w/ Cover - Grey HD High Density Narrow Finger 2 meter / 6.56ft long

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.