3x4 Wire Duct w/ Cover - Grey HD
Mfr # WD-OS-300X400HD
Zoro # G715248435
product price:Â $39.39
/eaKey Features
Width
3 in
Length
6.56 ft
Height
4 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WD-OS-300X400HD
Zoro #
G715248435
UPC #
-
Country of Origin
Unknown
Dimensions
Width
3 in
Length
6.56 ft
Height
4 in
Details
Color
Gray
Description
3x4 Wire Duct w/ Cover - Grey HD High Density Narrow Finger 2 meter / 6.56ft long
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.