.5x1 Wire Duct w/ Cover - White HD

  • Mfr # WD-OS-050X100HDWH

  • Zoro # G715248398


product price:  $11.99
/ea

Key Features

Width
0.5 in
Color
White
Length
6.56 ft
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WD-OS-050X100HDWH
Zoro #
G715248398
UPC #
-
Country of Origin
Unknown

Dimensions

Width
0.5 in
Length
6.56 ft
Height
1 in

Details

Color
White

Description

.5x1 Wire Duct w/ Cover - White HD High Density Narrow Finger. 2 meter / 6.56ft long

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.