Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Watt 2.1 Amp Dual USB Car Charger-BLACK

  • Mfr # NA-801BLACK

  • Zoro # G821738271


product price: $25.99
/ea

Key Features

Length
1 in
Color
Black
Overall Width
0.5 in
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA-801BLACK
Zoro #
G821738271
UPC #
840005013762
Country of Origin
China

Dimensions

Length
1 in
Overall Width
0.5 in
Overall Height
0.5 in

Details

Color
Black
Item
Car Charger

Description

Dual USB Car Charger

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.