Zoro Homepage

10 Watt 2.1 Amp Dual USB Car Charger-WHITE

  • Mfr # NA-801WHITE

  • Zoro # G821738165


product price: $27.49
/ea

Key Features

Overall Height
0.5 in
Color
White
Length
1 in
Overall Width
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA-801WHITE
Zoro #
G821738165
UPC #
840005013779
Country of Origin
China

Dimensions

Overall Height
0.5 in
Length
1 in
Overall Width
0.5 in

Details

Color
White
Item
Car Charger

Description

Dual USB Charger features dual 10W USB ports and makes it perfect for sharing or charging two devices at once. Perfect travel size charging for 2 devices makes it easy to use in any car. Small IC chip technology that prevents your device from overcharging, overheating and short circuiting as an added safety feature to protect your valuable electronics. Small design makes it easy to travel and store conveniently in your travel bag. The 2.1A allows for faster charging of your devices.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.