Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa 150" Ht 720P Projector, Nvp-2000 NVP-2000

150" Ht 720P Projector, Nvp-2000 (Discontinued)

  • Mfr # NVP-2000
  • Zoro # G3047724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVP-2000
Zoro #
G3047724
UPC #
840005015599
Country of Origin
Unknown

Dimensions

Height
8.3"
Width
3.2"
Depth
6.3"

Details

Color
White
Contrast Ratio
20.8340277777778
Product Type
LCD Projector
Lamp Type
LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.