Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

150'' HT 720p Projector

  • Mfr # NVP-2500

  • Zoro # G511898933


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
3.8"
Depth
6"
Height
8"
Graphic Mode
HD 720
Operating Power Consumption
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NVP-2500
Zoro #
G511898933
UPC #
-
Country of Origin
China

Dimensions

Width
3.8"
Depth
6"
Height
8"
Maximum Diagonal Image Size
12.50 ft

Details

Item
LCD Projector
Graphic Mode
HD 720
Operating Power Consumption
50 W
Normal Mode Lamp Life
20000 Hour
Package Contents
150" Home Theater 720P LCD Projector with Built-In DVD Player, UL Power Adaptor, Full-Function Remote Control, User Manual
Native Resolution
1280 x 720
HDMI
Yes
Native Aspect Ratio
16:9
Speaker Included
Yes
Projection Method
Front
Contrast Ratio
500:1
Standard Mode Brightness
3600 lm
Lamp Type
LED
Video Signal Standard
HDTV
Output Scan Format
1080p
Number of Lamps
1
USB
Yes
Color
Black

Description

150'' HT 720p Projector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.