Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa 150" Ht Lcd Projector NVP-1000

150" Ht Lcd Projector (Discontinued)

  • Mfr # NVP-1000
  • Zoro # G3047155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVP-1000
Zoro #
G3047155
UPC #
840005015582
Country of Origin
Unknown

Dimensions

Height
3.2 in
Depth
8 in
Maximum Diagonal Image Size
12.5 ft

Details

Item
LCD Projector
Resolution
800 x 480
Display Type
LED
HDMI Inputs
Yes
Lamp Watts
50 W
Color
Black
Features
Features,"Speaker included, USB"
Contrast Ratio
500:1
Graphic Mode
WVGA
Output Scan Format
1080p
Video Signal Standard
HDTV
Projection Method
Front
Normal Mode Lamp Life
20000 hr
Number of Lamps
1
Native Aspect Ratio
16:10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.