Zoro Homepage

42 inch TV Sound Bar with Amazon Alexa

  • Mfr # NHS-5002

  • Zoro # G521739677


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter
Overall Width
3.54 in
Voltage
110-240V
Bluetooth Compatible
Yes
Number of Speakers
2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS-5002
Zoro #
G521739677
UPC #
840005011645
Country of Origin
China

Dimensions

Overall Width
3.54 in
Height
2.44 in
Overall Length
40 in

Details

Power Source
AC Adapter
Voltage
110-240V
Bluetooth Compatible
Yes
Number of Speakers
2.0
Includes
Remote control, AC power adapter, RCA stereo cable, 3.5 mm AUX cable
Auxillary Input
3.5 mm AUX
Watts
40W
Item
TV Sound Bar
Color
Black

Description

Voice controlled hands-free sound bar with Amazon Alexa support. Features Voice controlled hands-free sound bar with Amazon Alexa support. Wireless Wi-Fi and Bluetooth connections Output power: 40W RMS (Two 10W drivers + Two 10W subwoofers) Use Amazon Alexa voice control to play music, get information, news, sport scores, weather, and more Certified for use with Amazon Alexa (including Amazon Music, Spotify, Tidal and iHeartRadio) Far-field microphone for always-on Alexa voice control Connect up to 6 speakers on your Wi-Fi network Free-to-download Naxa Resound app controls Wi-Fi functions (requires an iPhone or Android OS smartphone) Input sources: Bluetooth, Optical, RCA stereo, 3.5 mm AUX FM radio Power: AC 110-240V power adapter Accessories included: Remote control, AC power adapter, RCA stereo cable, 3.5 mm AUX cable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.