Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Naxa 42" TV Sound Bar w AmazonAlexa, NHS5002 NHS-5002

42" TV Sound Bar w AmazonAlexa, NHS5002 (Discontinued)

  • Mfr # NHS-5002
  • Zoro # G6815366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHS-5002
Zoro #
G6815366
UPC #
840005011645
Country of Origin
Unknown

Dimensions

Height
42"
Width
2.6"

Details

Power Source
AC Adapter
Color
Black
Features
Microphone, Multi-room Streaming, Hands-free, Radio, Voice Command
Product Type
Smart Speaker
Compatibility
Smartphones, PC, iPhone, Android Devices, Tablet

Description

42-inch TV Sound Bar with Amazon Alexa Voice Control Voice controlled hands-free sound bar with Amazon Alexa support

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.